-
225X-120RFederal Signal Visual Signaling Devices, Electraray 225X SeriesItem Number225X-120RMFG Item Number225X-120RSeriesElectraray 225XProduct DescriptionROTATING LIGHT, 120VAC, HAZARDOUSSpecifications
Specifications Mode of Operation Rotating Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Red Lamp Type Incandescent Flash Rate/Minute 90 Mounting Conduit Hazardous Location Rated Yes Explosion Proof No Marine Listed No Candlepower 1,000 Estimated Lamp Life 200 Hrs Operating Current 0.22 A Operating Temperature -40-104 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
225X-240RFederal Signal Visual Signaling Devices, Electraray 225X SeriesItem Number225X-240RMFG Item Number225X-240RSeriesElectraray 225XProduct DescriptionROTATING LIGHT, 240VAC, HAZARDOUSSpecifications
Specifications Mode of Operation Rotating Operating Voltage 240 VAC Nominal Voltage 240 VAC Color Red Lamp Type Incandescent Flash Rate/Minute 90 Mounting Conduit Hazardous Location Rated Yes Explosion Proof No Marine Listed No Candlepower 1,000 Estimated Lamp Life 200 Hrs Operating Current 0.012 A Operating Temperature -40-104 °F NEMA Rating NEMA 4X -
225X-240AFederal Signal Visual Signaling Devices, Electraray 225X SeriesItem Number225X-240AMFG Item Number225X-240ASeriesElectraray 225XProduct DescriptionROTATING LIGHT, 240VAC, HAZARDOUSSpecifications
Specifications Mode of Operation Rotating Operating Voltage 240 VAC Nominal Voltage 240 VAC Color Amber Lamp Type Incandescent Flash Rate/Minute 90 Mounting Conduit Hazardous Location Rated Yes Explosion Proof No Marine Listed No Candlepower 1,000 Estimated Lamp Life 200 Hrs Operating Current 0.012 A Operating Temperature -40-104 °F NEMA Rating NEMA 4X -
225X-120GFederal Signal Visual Signaling Devices, Electraray 225X SeriesItem Number225X-120GMFG Item Number225X-120GSeriesElectraray 225XProduct DescriptionRotating Light, 120VAC, Green,Specifications
Specifications Mode of Operation Rotating Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Green Lamp Type Incandescent Flash Rate/Minute 90 Mounting Conduit Hazardous Location Rated Yes Explosion Proof No Marine Listed No Candlepower 1,000 Estimated Lamp Life 200 Hrs Operating Current 0.22 A Operating Temperature -40-104 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
225X-120CFederal Signal Visual Signaling Devices, Electraray 225X SeriesItem Number225X-120CMFG Item Number225X-120CSeriesElectraray 225XProduct DescriptionRotating Light, 120VAC, Clear,Specifications
Specifications Mode of Operation Rotating Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Clear Lamp Type Incandescent Flash Rate/Minute 90 Mounting Conduit Hazardous Location Rated Yes Explosion Proof No Marine Listed No Candlepower 1,000 Estimated Lamp Life 200 Hrs Operating Current 0.22 A Operating Temperature -40-104 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
225X-120BFederal Signal Visual Signaling Devices, Electraray 225X SeriesItem Number225X-120BMFG Item Number225X-120BSeriesElectraray 225XProduct DescriptionRotating Light, 120VAC, Blue,Specifications
Specifications Mode of Operation Rotating Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Blue Lamp Type Incandescent Flash Rate/Minute 90 Mounting Conduit Hazardous Location Rated Yes Explosion Proof No Marine Listed No Candlepower 1,000 Estimated Lamp Life 200 Hrs Operating Current 0.22 A Operating Temperature -40-104 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
225X-120AFederal Signal Visual Signaling Devices, Electraray 225X SeriesItem Number225X-120AMFG Item Number225X-120ASeriesElectraray 225XProduct DescriptionRotating Light, 120VAC, Amber,Specifications
Specifications Mode of Operation Rotating Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Amber Lamp Type Incandescent Flash Rate/Minute 90 Mounting Conduit Hazardous Location Rated Yes Explosion Proof No Marine Listed No Candlepower 1,000 Estimated Lamp Life 200 Hrs Operating Current 0.22 A Operating Temperature -40-104 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
225X-240BFederal Signal Visual Signaling Devices, Electraray 225X SeriesItem Number225X-240BMFG Item Number225X-240BSeriesElectraray 225XProduct DescriptionROTATING LIGHT, 240VAC, HAZARDOUSSpecifications
Specifications Mode of Operation Rotating Operating Voltage 240 VAC Nominal Voltage 240 VAC Color Blue Lamp Type Incandescent Flash Rate/Minute 90 Mounting Conduit Hazardous Location Rated Yes Explosion Proof No Marine Listed No Candlepower 1,000 Estimated Lamp Life 200 Hrs Operating Current 0.012 A Operating Temperature -40-104 °F NEMA Rating NEMA 4X